This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

PARTEK DEFENSE -12 (Discontinued)

Mfr # YS-B-33
Zoro # G610053851
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YS-B-33
Zoro #
G610053851
UPC #
-
Country of Origin
United States

Description

Parker's Partek Defense is a hose sleeve designed to provide reliable, long-lasting, protection to personnel and equipment in the event of a hose burst by containing the energy of the burst. Partek Defense features a multi-layered construction that contains and then dissipates the energy and media within the hose assembly. Partek Defense can be applied in any hose application but is most valuable in industries such as mining, construction, and agriculture where operators are in close proximity to high-pressure hoses. Available for 1/4'' to 1'' I.D. hoses, and is packaged in 50 foot reels. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Contains hose bursts up to 12,000 PSI - Easy to assemble - Made of high-performance materials and a proprietary weave pattern for reliable, long-lasting protection - Flexible so it does not restrict hose routings - Specially coated fibers protect against deterioration due to sunlight, ozone, and other environmental elements - Temperature range: -70F to +302F Applications: - Harsh abrasive applications and rugged environments Specifications: - Meets ISO 3457, ISO 4413, EN 414, and MDG41 specifications - MSHA rated - Packaged in 50 foot reels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.