MARK8 Multi Power Mark 8

  • Mfr # MARK8
  • Zoro # G004138058
product price: 
$
257.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MARK8
Zoro #
G004138058
UPC #
54711025128
Country of Origin
China

Description

  • Fence charger
  • Totally redesigned for increased protection against lightning and poor ground damage
  • Low impedance for medium to large pastures, single or multi wire high tensile fence
  • Advanced solid state circuitry featuring an exclusive built in performance meter
  • Shocks through wet weeds and brush
  • Ideal for livestock or predator control
  • For indoor installation
  • Charges up to 30 miles of fence
  • UL listed
  • 110 to 220 volt
  • Length: 14
  • Width: 7.25
  • Height: 6.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews