Shop PARMAK
Create Account
RM-1 Digital Fence Charger
- Mfr # 145638
- Zoro # G803710738
product price:Â
$
438.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145638
- Zoro #
- G803710738
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Range master advanced parmak fence charger.
- Digital performance meter shows voltage on fence.
- Accurate within 100v.
- Ultra high visible.
- Multi-colored led lights show condition of fence.
- Audible & visible shut down alarm sounds when fence charger is not functioning properly.
- Low impedance.
- Over 12.5 joules of shock output power to control livestock or predators.
- Advanced computer controlled circuitry rugged.
- High impact abs housing.
- Color coded fence & ground terminals.
- Charges over 100 miles of fence.
- For indoor installation.
- Includes damage caused by lightning.
- Ul listed.
- Dimension - 12.5 x 8.5 x 4 in.
- Item weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.