This item is Discontinued.

Partners Brand 10 in x 10 in x 8 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 15 PK HD10108DW

10 in x 10 in x 8 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 15 PK (Discontinued)

  • Mfr # HD10108DW
  • Zoro # G2285180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD10108DW
Zoro #
G2285180
UPC #
841436090995
Country of Origin
United States

Dimensions

Inside Length
10 in
Inside Width
10 in
Inside Height
8 in
Inside LxWxH
10x10x8

Details

Item
Double Wall Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Box Dbl Wall,10x10x8 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.