Shop PARTNERS BRAND
See all product information
Create Account
VCI Reclosable Poly Bags, 10" x 12", 4 mil, Blue, None, 250 PK
- Mfr # VCIPB1012R
- Zoro # G2298891
product price:Â
$
181.99
/pk of 250, $0.73/ea
Free Shipping & Returns
Key Features
Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
Size
10" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCIPB1012R
- Zoro #
- G2298891
- UPC #
- 848109042824
- Country of Origin
- China
- Item
- VCI Reclosable Poly Bags
- Color
- Blue
- Bag Closure Type
- None
- Hang Hole
- No
Dimensions
- Thickness
- 4 mil
- Size
- 10" x 12"
Description
VCI Reclosable Poly Bag,10x12 In.,4 mil,Package Quantity 250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.