Shop PARTNERS BRAND
See all product information
Create Account
VCI Poly Bags, 12" x 18", 4 mil, Blue, None, 250 PK
- Mfr # VCIPB1218
- Zoro # G4970038
product price:Â
$
235.99
/pk of 250, $0.94/ea
Free Shipping & Returns
Key Features
Color
Blue
Bag Closure Type
None
Thickness
4 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCIPB1218
- Zoro #
- G4970038
- UPC #
- 848109023298
- Country of Origin
- United States
- Item
- VCI Poly Bags
- Color
- Blue
- Bag Closure Type
- None
- Hang Hole
- No
Dimensions
- Thickness
- 4 mil
- Size
- 12" x 18"
Description
VCI Poly Bag,12 In.x18 In.,4 Mil,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.