2 1/2 in x 1 3/4 in x 4 in Reverse Tuck Folding Carton, Kraft, Fiberboard, 500 PK

  • Mfr # RTD2

  • Zoro # G6597230


product price:  $116.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Inside Length
2 1/2 in
Inside Height
4 in
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTD2
Zoro #
G6597230
UPC #
841436050029
Country of Origin
United States

Dimensions

Inside Length
2 1/2 in
Inside Width
1 3/4 in
Inside Height
4 in
Wall Thickness
0.024
Inside LxWxH
2 1/2x1 3/4x4

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Rev Tuck,2 1/2x1 3/4x4 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.