2 in x 1 1/4 in x 3 in Reverse Tuck Folding Carton, White, Fiberboard, 1000 PK

  • Mfr # RTS14W

  • Zoro # G6596567


product price:  $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Inside Length
2 in
Inside Height
3 in
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTS14W
Zoro #
G6596567
UPC #
841436050555
Country of Origin
United States

Dimensions

Inside Length
2 in
Inside Width
1 1/4 in
Inside Height
3 in
Outside Width
1.25 inches
Wall Thickness
0.024 inches
Outside Length
2 inches
Inside LxWxH
2x1 1/4x3

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Reverse Tuck,2x1 1/4x3 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.