This item is Discontinued.
This item is Discontinued.
Polypro Bags, 2" x 10", 1.5 mil, Clear, 10000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ404
- Zoro #
- G2293273
- UPC #
- 848109036236
- Country of Origin
- China
- Item
- Polypro Bags
- Color
- Clear
- Hang Hole
- No
Description
Polypro Bag,1.5 mil,2x10 In.,Package Quantity 10000, Package Quantity 10000