This item is Discontinued.
This item is Discontinued.
30 in x 6 in x 24 in Telescopic Inner Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK (Discontinued)
Mfr #
T30624INNER
Zoro #
G2297981
UPC # 848109003726
Country of Origin United States
Category Shipping Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30624INNER
- Zoro #
- G2297981
- UPC #
- 848109003726
- Country of Origin
- United States
- Item
- Telescopic Inner Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Dimensions
- Inside Length
- 30 in
- Inside Width
- 6 in
- Inside Height
- 24 in
- Inside LxWxH
- 30x6x24
Description
Telescopic Inner Box,30x6x24 In.,Package Quantity 10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.