33 gal Trash Bags, 40 in x 33 in, .86 Mil, Black, 250 PK

  • Mfr # CL1005

  • Zoro # G000693605


product price:  $119.99
/pk 250, $0.48/ea
Free Shipping & Returns

Key Features

Thickness
.86 Mil
Size
40 in x 33 in
Color
Black
Width
40 in
Length
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL1005
Zoro #
G000693605
UPC #
848109064499
Country of Origin
United States

Dimensions

Thickness
.86 Mil
Size
40 in x 33 in
Width
40 in
Length
33 in
Height
33 in

Details

Capacity
33 gal
Color
Black
Item
Trash Bags
Bags Per Roll
250
Weight
17.86

Description

High Density Trash Liners - Black, 33 Gallon,.86 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.