This item is Discontinued.

This item is Discontinued.
Flat Poly Bags, 4-3/4" x 6-3/4", 1.5 mil, Clear, 5000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ415
- Zoro #
- G4898796
- UPC #
- 841436052221
- Country of Origin
- China
- Item
- Flat Poly Bags
- Features
- Moisture Resistant, Grease Resistant, Vapor Resistant
- Color
- Clear
- Material
- Polypropylene
- Standards
- FDAUSDA
- Hang Hole
- No
- Application
- Food
- Recycled
- No
- Post-consumer-waste%
- 0
Description
Flat Poly Bag,4-3/4x6 3/4 In.,1.5mil,PK5000, Package Quantity 5000