This item is Discontinued.

This item is Discontinued.
Flat Poly Bags, 5-3/4" x 9-3/4", 1.5 mil, Clear, 2000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ430
- Zoro #
- G4898750
- UPC #
- 841436052252
- Country of Origin
- China
Dimensions
- Width
- 5.75"
- Thickness
- 1.5 mil
- Size
- 5-3/4" x 9-3/4"
- Overall Length
- 9.75"
- Bag Thickness
- 1.50 mil (38 Micron)
Details
- Item
- Flat Poly Bags
- Features
- Grease Resistant, Moisture Resistant, Vapor Resistant
- Color
- Clear
- Material
- Polypropylene
- Standards
- FDAUSDA
- Hang Hole
- No
- Application
- Food
- Post-consumer-waste%
- 0
- Recycled
- No
Description
Flat Poly Bag,5-3/4x9 3/4 In.,1.5mil,PK2000, Package Quantity 2000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov