This item is Discontinued.
This item is Discontinued.
Reclosable Polypro Bags, 5" x 10", 2 mil, Clear, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ116
- Zoro #
- G2294728
- UPC #
- 848109038247
- Country of Origin
- Multiple
Dimensions
- Thickness
- 2 mil
- Size
- 5" x 10"
Details
- Item
- Reclosable Polypro Bags
- Color
- Clear
- Hang Hole
- No
Description
Reclosable Polypro Bag,2 mil,5x10 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov