This item is Discontinued.

This item is Discontinued.
Flat Poly Bags, 8" x 10", 1.5 mil, Clear, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ445
- Zoro #
- G5514610
- UPC #
- 841436052283
- Country of Origin
- China
Dimensions
- Width
- 8"
- Thickness
- 1.5 mil
- Size
- 8" x 10"
- Overall Length
- 10"
Details
- Item
- Flat Poly Bags
- Features
- Grease Resistant, Vapor Resistant, Moisture Resistant
- Color
- Clear
- Material
- Polypropylene
- Standards
- FDAUSDA
- Hang Hole
- No
- Application
- Food
- Recycled
- No
- Post-consumer-waste%
- 0
Description
Flat Poly Bag,8x10 In.,1.5 mil,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov