Shop PARTNERS BRAND
See all product information
Create Account
Adhesive Bubble Roll, 24 in Roll W, 300 ft Roll L, 3/16 in Bubble Size, Clear, Perforated, 2 PK
- Mfr # BWAD316S24P
- Zoro # G9044058
product price:Â
$
941.99
/pk of 2, $471.00/ea
Free Shipping & Returns
Key Features
Color
Clear
Basis Weight
30.1 lb
Material
Polyethylene
Bubble Roll Type
Adhesive
Bubble Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWAD316S24P
- Zoro #
- G9044058
- UPC #
- 841436045858
- Country of Origin
- United States
Dimensions
- Roll Width
- 24 in
- Roll Length
- 300 ft
- Bubble Size
- 3/16 in
Details
- Color
- Clear
- Item
- Bubble Roll
- Basis Weight
- 30.1 lb
- Material
- Polyethylene
- Bubble Roll Type
- Adhesive
- Perforation
- Perforated
- Rolls per Bundle
- 2
Description
Air Bubble Roll,Adhesve,3/16 In. x 24 In. x 300 ft.,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.