This item is Discontinued.

This item is Discontinued.
Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (Discontinued)
Mfr #
FW132S12
Zoro #
G0924876
UPC # 841436021241
Country of Origin United States
Category Protective Packaging Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW132S12
- Zoro #
- G0924876
- UPC #
- 841436021241
- Country of Origin
- United States
Dimensions
- Length
- 2000'
- Width
- 12"
- Height
- 1/32"
Details
- Item
- Foam Roll,1/32x12x2000 ft.
- Material
- Polyethylene
- Color
- White
Description
Foam Roll,1/32x12x2000 ft., Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.