This item is Discontinued.
This item is Discontinued.
Air Foam Rolls, 1/32" x 72" x 2000', White, 1/Each (Discontinued)
Mfr #
FW13272
Zoro #
G5512915
UPC # 841436021289
Country of Origin United States
Category Protective Packaging Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW13272
- Zoro #
- G5512915
- UPC #
- 841436021289
- Country of Origin
- United States
Dimensions
- Length
- 2000'
- Width
- 72"
- Height
- 1/32"
Details
- Item
- Foam Roll,1/32x72x2000 ft.
- Material
- Polyethylene
- Color
- White
Description
Foam Roll,1/32x72x2000 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.