Shop All Cable Ties
Partners Brand
Colored Cable Ties, 50#, 11", Red, 1000/Case
Mfr # CT115B
Zoro # G4920225
product price: $92.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Material Nylon
- Features Tamper Proof
- Product Name CT115B Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CT115B
- Zoro # G4920225
- UPC # 841436057288
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.19" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Name | CT115B Cable Tie |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Product Material | Nylon |
Product Color | Red |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Colored Cable Ties,50,11 In.,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C01A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Yellow, 1000/Case (CT115C)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- Partners Brand Cable Ties