Partners Brand
Double Wall Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle
Mfr # HD36248DW
Zoro # G1239264
product price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44916)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 2 - 1 Gallon, 12" x 6" x 12 3/4", Kraft, 20/Bundle (HAZ1051)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 16", Kraft, 20/Bundle (181816DPB)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- Partners Brand Shipping Cartons