Shop PARTNERS BRAND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in x 40 in x 36 in Gaylord Containers, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK
- Mfr # GAYLORDDW
- Zoro # G6070080
product price:Â
$
222.99
/pk of 5, $44.60/ea
Key Features
Inside Length
48 in
Inside Width
40 in
Inside Height
36 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAYLORDDW
- Zoro #
- G6070080
- UPC #
- 841436036245
- Country of Origin
- United States
- Item
- Gaylord Containers
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
- Standards
- ECT-48
- Closure Style
- Open
Dimensions
- Inside Length
- 48 in
- Inside Width
- 40 in
- Inside Height
- 36 in
- Height
- 36"
- Inside LxWxH
- 48x40x36
Description
Double Wall Gaylord Bottom, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.