Edge Protectors, Skid Lot, .225, 2" x 2" x 36", White, 1540/Skid, PK1540

  • Mfr # EP2236225

  • Zoro # G4901587


product price:  $2,297.99
/pk 1540, $1.49/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
.225 Thick Fibreboard
Length
36"
Width
2"
Color
White
Height
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP2236225
Zoro #
G4901587
UPC #
841436045728
Country of Origin
United States

Dimensions

Length
36"
Width
2"
Height
2"

Details

Item
Edge Protector Skid,0.225,2x2x36",PK1540
Material
.225 Thick Fibreboard
Color
White

Description

Edge Protector Skid,0.225,2x2x36 In.,PK1540, Package Quantity 1540

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.