This item is Discontinued.
This item is Discontinued.
Foam Corner Guards, 8" x 8", White, 600/Case (Discontinued)
Mfr #
FCG88
Zoro #
G2289207
UPC # 848109043593
Country of Origin United States
Category Edge and Corner Protectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCG88
- Zoro #
- G2289207
- UPC #
- 848109043593
- Country of Origin
- United States
- Item
- Foam Corner Guards,8x8",Package Quantity 600
- Material
- Polyethylene
- Color
- White
Dimensions
- Length
- 8"
- Width
- 8"
- Height
- 1/16"
Description
Foam Corner Guards,8x8 In.,Package Quantity 600, Package Quantity 600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.