Shop PARTNERS BRAND
See all product information
Create Account
Garment Tag, Perfed, 1 1/4x1 7/8", PK1000, 10 Point Paper, 1 1/4" W, Green, 1000 PK
Mfr # G26013
Zoro # G6255046
product price:Â
$
32.59
/pk of 1000, $0.03/ea
Key Features
Material
10 Point Paper
Width
1 1/4"
Color
Green
Length
1 7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26013
- Zoro #
- G6255046
- UPC #
- 848109036557
- Country of Origin
- United States
- Item
- Garment Tag, Perfed,1 1/4x1 7/8",PK1000
- Material
- 10 Point Paper
- Color
- Green
Description
Garment Tag, Perfed,1 1/4x1 7/8 In.,PK1000, Package Quantity 1000