Garment Tag, Perfed, 1 1/4x1 7/8", PK1000, 10 Point Paper, 1 1/4" W, White, 1000 PK
- Mfr # G26012
- Zoro # G6255055
product price:Â
$
32.29
/pk of 1000, $0.03/ea
Key Features
Material
10 Point Paper
Width
1 1/4"
Color
White
Length
1 7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G26012
- Zoro #
- G6255055
- UPC #
- 848109036540
- Country of Origin
- United States
Dimensions
- Width
- 1 1/4"
- Length
- 1 7/8"
Details
- Item
- Garment Tag, Perfed,1 1/4x1 7/8",PK1000
- Material
- 10 Point Paper
- Color
- White
Description
Garment Tag, Perfed,1 1/4x1 7/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.