Grocery Bags, 4 3/4" x 2 15/16" x 8 9/16", Kraft, PK500

  • Mfr # BGG115K

  • Zoro # G5511007


product price:  $47.35
/pk 500, $0.09/ea

Key Features

Width
2 15/16 in
Color
Brown
Depth
8 9/16 in
Bag Material
Paper
Recycled Content
40%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGG115K
Zoro #
G5511007
UPC #
079594800068
Country of Origin
United States

Dimensions

Width
2 15/16 in
Depth
8 9/16 in
Length
4-3/4"

Details

Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Package Configuration
Flat Pack

Description

Brown, Width 2 15/16 in, Depth 8 9/16 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.