Shop All Storage Bins
Partners Brand
Hang & Stack Storage Bin, 10.9 in W, 11 in L, Red, 6 PK
Mfr # BINP1111R
Zoro # G6493466
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 11 in
- Overall Width 10.9 in
- Overall Depth 5 in
- Width 10.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINP1111R
- Zoro # G6493466
- UPC # 651588036693
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 11 in |
Overall Width | 10.9 in |
Overall Depth | 5 in |
Width | 10.9" |
Depth | 5" |
Length | 11" |
Details
Color | Red |
Item | Hang & Stack Storage Bin |
Description
Bin,Stack and Hang,10 7/8x11x5 In.,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Grey/Black (35-IWRK-400-GB)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Red (30280RED)
- Partners Brand Storage Bins