Heavy Duty Bubble Roll, 24 in Roll W, 250 ft Roll L, 1/2 in Bubble Size, Clear, Non-Perforated, 2 PK
- Mfr # BWHD12S24
- Zoro # G0923598
product price:Â
$
296.99
/pk of 2, $148.50/ea
Key Features
Bubble Roll Type
Heavy Duty
Perforation
Non-Perforated
Bubble Size
1/2 in
Roll Length
250 ft
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWHD12S24
- Zoro #
- G0923598
- UPC #
- 848109001258
- Country of Origin
- United States
Dimensions
- Bubble Size
- 1/2 in
- Roll Width
- 24 in
- Roll Length
- 250 ft
Details
- Bubble Roll Type
- Heavy Duty
- Perforation
- Non-Perforated
- Color
- Clear
- Rolls per Bundle
- 2
- Item
- Bubble Roll
Description
Bubble Rolls, Bubble Roll Type Heavy Duty, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Box Width 37 3/4 in, Box Depth 37 3/4 in, Box Height 47 1/2 in, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.