Shop PARTNERS BRAND
See all product information
Create Account
Heavy Job Ticket Holders, 12 in Inside Lg, 9 in Inside W, 10 in Inside H, Vinyl, 20 PK
- Mfr # JTH151
- Zoro # G2290613
product price:Â
$
108.99
/pk of 20, $5.45/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Inside Length
12 in
Inside Width
9 in
Inside Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTH151
- Zoro #
- G2290613
- UPC #
- 848109047379
- Country of Origin
- China
Dimensions
- Inside Length
- 12 in
- Inside Width
- 9 in
- Inside Height
- 10 in
Details
- Item
- Heavy Job Ticket Holders
- Material
- Vinyl
Description
Heavy Job Ticket Holders,9x12 In.,Package Quantity 20, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.