Shop PARTNERS BRAND
See all product information
Create Account
Tag Wired Scrap, 4-3/4"x2-3/8", PK1000, 13 Point Cardstock, 4 3/4" W, Yellow, 1000 PK
Mfr # G20053
Zoro # G4975848
product price:Â
$
122.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
13 Point Cardstock
Width
4 3/4"
Color
Yellow
Length
2 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20053
- Zoro #
- G4975848
- UPC #
- 841436032346
- Country of Origin
- Multiple
Dimensions
- Width
- 4 3/4"
- Length
- 2 3/8"
Details
- Item
- Tag Wired Scrap,4-3/4"x2-3/8",PK1000
- Material
- 13 Point Cardstock
- Color
- Yellow
Description
Tag Wired Scrap,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000