Shop PARTNERS BRAND
See all product information
Create Account
Key Tag, 13 Point Cardstock, 4 3/4" W, Red, Rectangle, 1000 PK
Mfr # G20031
Zoro # G4975997
product price:Â
$
70.49
/pk of 1000, $0.07/ea
Key Features
Material
13 Point Cardstock
Width
4 3/4"
Color
Red
Tag Shape
Rectangle
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20031
- Zoro #
- G4975997
- UPC #
- 743806150172
- Country of Origin
- India
Dimensions
- Width
- 4 3/4"
- Overall Width
- 4 3/4 in
- Overall Height
- 2 3/8 in
- Length
- 2 3/8"
Details
- Item
- Key Tag
- Material
- 13 Point Cardstock
- Color
- Red
- Tag Shape
- Rectangle
- Shape
- Rectangle
- Legend
- Rejected
- Key Tag Labeling
- Text
- Number of Key Tags
- 1,000
- Number Series - Maximum
- 1,000
- Number Series - Minimum
- 1,000
Description
Tag Rejected,4-3/4"x2-3/8", Package Quantity 1000