This item is Discontinued.
This item is Discontinued.
Jewelry Boxes, 3 1/2" x 3 1/2" x 2", Kraft, 100/Case (Discontinued)
Mfr #
JB332K
Zoro #
G5768631
UPC # 719650110327
Country of Origin United States
Category Mailer Cartons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JB332K
- Zoro #
- G5768631
- UPC #
- 719650110327
- Country of Origin
- United States
Dimensions
- Outside Width
- 3-1/2"
- Outside Height
- 2"
- Outside Length
- 3-1/2"
Details
- Item
- Jewelry Box
- Color
- Brown
Description
Jewelry Box,3 1/2x3 1/2x2 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.