This item is Discontinued.
This item is Discontinued.
Mailing Tubes with Caps, 2" x 18", Yellow, 50/Case (Discontinued)
Mfr #
P2018Y
Zoro #
G5503167
UPC # 841436022569
Country of Origin United States
Category Mailing Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2018Y
- Zoro #
- G5503167
- UPC #
- 841436022569
- Country of Origin
- United States
- Material
- 0.06 Thick Spiral Wound Fibreboard
- Color
- Yellow
- Item
- Mailing Tubes,W/Caps,2x18",Yellow,PK50
- Meets
- 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight
- 12.92
Dimensions
- Length
- 18"
Description
Mailing Tubes,W/Caps,2x18 In.,Yellow,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.