This item is Discontinued.

Partners Brand Merchandise Tags, Barbell Shape, 7/16" x 1 5/16", White, 1000/Case G26003

This item is Discontinued.

Partners Brand

Merchandise Tags, Barbell Shape, 7/16" x 1 5/16", White, 1000/Case (Discontinued)

Mfr # G26003
Zoro # G6514667
UPC # 848109036458
Country of Origin United States
Category Shipping Tags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G26003
Zoro #
G6514667
UPC #
848109036458
Country of Origin
United States

Dimensions

Length
1 5/16"
Tag Width
7/16"

Details

Item
Merch Tag,Barbell,7/16x5/16",PK1000
Color
White
Material
10 Point Paper

Description

Merch Tag,Barbell,7/16x5/16 In.,PK1000, Package Quantity 1000

Ratings & reviews