Shop PARTNERS BRAND
See all product information
Create Account
Merchandise Tags, Pre-Strung, 3/8" x 13", White, PK1000
Mfr # G26002
Zoro # G6514606
product price:Â
$
48.39
/pk of 1000, $0.05/ea
Key Features
Color
White
Material
10 Point Paper
Length
13/16"
Tag Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26002
- Zoro #
- G6514606
- UPC #
- 848109036441
- Country of Origin
- United States
- Item
- Merch Tag,Strung,3/8x13/16",PK1000
- Color
- White
- Material
- 10 Point Paper
Description
Merch Tag,Strung,3/8x13/16 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.