Paper Shopping Bags, 16" x 6" x 19 1/4", White, PK200

  • Mfr # BGS110W

  • Zoro # G6510765


product price:  $312.99
/pk 200, $1.56/ea
Free Shipping & Returns

Key Features

Width
6"
Color
White
Height
19 1/4"
Length
16"
Weight
39.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGS110W
Zoro #
G6510765
UPC #
804800010029
Country of Origin
United States

Dimensions

Width
6"
Height
19 1/4"
Length
16"

Details

Item
Paper Bag,16x6x19 1/4",PK200
Color
White
Weight
39.9

Description

Paper Bag,16x6x19 1/4 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.