This item is Discontinued.
This item is Discontinued.
Perforated Air Foam Rolls, 3/32" x 6" x 750', White, 12/Bundle (Discontinued)
Mfr #
FW332S6P
Zoro #
G0925068
UPC # 841436021654
Country of Origin United States
Category Protective Packaging Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW332S6P
- Zoro #
- G0925068
- UPC #
- 841436021654
- Country of Origin
- United States
Dimensions
- Length
- 750'
- Width
- 6"
- Height
- 3/32"
Details
- Item
- Foam Roll,Perforated,3/32x6x750 ft.
- Material
- Polyethylene
- Color
- White
Description
Foam Roll,Perforated,3/32x6x750 ft., Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.