Anti-Static Foam Roll, 250 ft Roll Length, 18 in Roll Width, Pink, 4 Rolls Per Bundle
- Mfr # FW14S18ASP
- Zoro # G0924788
product price:Â
$
556.99
/pk of 4, $139.25/ea
Key Features
Material
Polyethylene
Length
250 ft
Width
18 in
Height
1/4 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW14S18ASP
- Zoro #
- G0924788
- UPC #
- 841436022002
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Width
- 18 in
- Height
- 1/4 in
- Roll Width
- 18 in
- Roll Length
- 250 ft
Details
- Item
- Foam Roll
- Material
- Polyethylene
- Color
- Pink
- Order in Multiples of
- 1
- Foam Roll Type
- Anti-Static
- Rolls per Bundle
- 4
Description
Foam Roll,Perforated,1/4x18x250 ft., Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.