This item is Discontinued.
This item is Discontinued.
Perforated Anti-Static Air Foam Rolls, 1/4" x 72" x 250', Pink, 1/Each (Discontinued)
Mfr #
FW1472ASP
Zoro #
G6509828
UPC # 841436022026
Country of Origin United States
Category Protective Packaging Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW1472ASP
- Zoro #
- G6509828
- UPC #
- 841436022026
- Country of Origin
- United States
Dimensions
- Length
- 250'
- Width
- 72"
- Height
- 1/4"
Details
- Item
- Foam Roll,Perforated,1/4x72x250 ft.
- Material
- Polyethylene
- Color
- Pink
Description
Foam Roll,Perforated,1/4x72x250 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.