Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, 2", Orange, PK100, Vinyl, Orange, 100 PK
Mfr # G26067
Zoro # G6509688
product price:Â
$
67.79
/pk of 100, $0.68/ea
Key Features
Material
Vinyl
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26067
- Zoro #
- G6509688
- UPC #
- 848109036847
- Country of Origin
- United States
- Item
- Tag,Plastic,Circle,2",Orange,PK100
- Material
- Vinyl
- Color
- Orange
Description
Tag,Plastic,Circle,2 In.,Orange,PK100, Package Quantity 100