Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, 3", Black, PK100, Vinyl, Black, 100 PK
Mfr # G26072
Zoro # G6509645
product price:Â
$
72.19
/pk of 100, $0.72/ea
Key Features
Material
Vinyl
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26072
- Zoro #
- G6509645
- UPC #
- 848109036892
- Country of Origin
- United States
- Item
- Tag,Plastic,Circle,3",Black,PK100
- Material
- Vinyl
- Color
- Black
Description
Tag,Plastic,Circle,3 In.,Black,PK100, Package Quantity 100