Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, 3", Blue, PK100, Vinyl, Blue, 100 PK
Mfr # G26076
Zoro # G6509636
product price:Â
$
73.49
/pk of 100, $0.73/ea
Key Features
Material
Vinyl
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G26076
- Zoro #
- G6509636
- UPC #
- 848109036939
- Country of Origin
- United States
Details
- Item
- Tag,Plastic,Circle,3",Blue,PK100
- Material
- Vinyl
- Color
- Blue
Description
Tag,Plastic,Circle,3 In.,Blue,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov