Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, Wired, 2", Black, PK100, Vinyl, Black, 100 PK
Mfr # G26065W
Zoro # G6509575
product price:Â
$
74.15
/pk of 100, $0.74/ea
Key Features
Material
Vinyl
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26065W
- Zoro #
- G6509575
- UPC #
- 848109037103
- Country of Origin
- United States
- Item
- Tag,Plastic,Circle,Wired,2",Black,PK100
- Material
- Vinyl
- Color
- Black
Description
Tag,Plastic,Circle,Wired,2 In.,Black,PK100, Package Quantity 100