Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, Wired, 2", Red, PK100, Vinyl, Red, 100 PK
Mfr # G26070W
Zoro # G6509539
product price:Â
$
73.65
/pk of 100, $0.74/ea
Key Features
Material
Vinyl
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26070W
- Zoro #
- G6509539
- UPC #
- 848109037158
- Country of Origin
- United States
- Item
- Tag,Plastic,Circle,Wired,2",Red,PK100
- Material
- Vinyl
- Color
- Red
Description
Tag,Plastic,Circle,Wired,2 In.,Red,PK100, Package Quantity 100