Shop PARTNERS BRAND
See all product information
Create Account
Tag, Plastic, Circle, Wired, 3", Green, PK100, Vinyl, Green, 100 PK
Mfr # G26075W
Zoro # G6509487
product price:Â
$
76.19
/pk of 100, $0.76/ea
Key Features
Material
Vinyl
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26075W
- Zoro #
- G6509487
- UPC #
- 848109037202
- Country of Origin
- United States
- Item
- Tag,Plastic,Circle,Wired,3",Green,PK100
- Material
- Vinyl
- Color
- Green
Description
Tag,Plastic,Circle,Wired,3 In.,Green,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.