This item is Discontinued.
This item is Discontinued.
Polypro Bags, 5-3/4" x 7-3/5", 3 mil, Clear, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ510
- Zoro #
- G2293538
- UPC #
- 848109037981
- Country of Origin
- China
Dimensions
- Thickness
- 3 mil
- Size
- 5-3/4" x 7-3/5"
Details
- Item
- Polypro Bags
- Color
- Clear
- Hang Hole
- No
Description
Polypro Bag,3 mil,5 3/4x7 3/5 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov