Shop PARTNERS BRAND
See all product information
Create Account
TagConsecutiveNmbr, 4-3/4"x2-3/8", PK1000, 10 Point Paper, 4 3/4" W, Red, 1000 PK
Mfr # G26201
Zoro # G4976049
product price:Â
$
136.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
4 3/4"
Color
Red
Length
2 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26201
- Zoro #
- G4976049
- UPC #
- 848109037240
- Country of Origin
- United States
- Item
- TagConsecutiveNmbr,4-3/4"x2-3/8",PK1000
- Material
- Paper
- Color
- Red
Description
TagConsecutiveNmbr,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000