This item is Discontinued.

This item is Discontinued.
Sanitary Bin Napkin Receptacle, Floor-Standing, 16 1/2" x 6 1/2" x 19 3/8", Beige, 1/Case (Discontinued)
Mfr #
JAN205
Zoro #
G7949577
UPC # 848109059693
Country of Origin Malaysia
Category Napkin Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAN205
- Zoro #
- G7949577
- UPC #
- 848109059693
- Country of Origin
- Malaysia
Dimensions
- Height
- 19 3/8"
- Width
- 6 1/2"
- Length
- 16 1/2"
Details
- Item
- Sanitary Napkin Receptacle,Floor-Standin
- Dispenser Material
- Plastic
- Dispenser Color
- Beige
- Weight
- 5.12
Description
Sanitary Napkin Receptacle,Floor-Standin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.