Shop PARTNERS BRAND
See all product information
Create Account
Tag, Self Laminating, 4 3/4x2 3/8", PK100, 10 Mil Vinyl, Red, 100 PK
Mfr # G26025
Zoro # G6498871
product price:Â
$
93.49
/pk of 100, $0.93/ea
Key Features
Material
10 Mil Vinyl
Color
Red
Length
2 3/8"
Tag Width
4 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G26025
- Zoro #
- G6498871
- UPC #
- 848109036595
- Country of Origin
- United States
Dimensions
- Length
- 2 3/8"
- Tag Width
- 4 3/4"
Details
- Item
- Tag,Self Laminating,4 3/4x2 3/8",PK100
- Material
- 10 Mil Vinyl
- Color
- Red
Description
Tag,Self Laminating,4 3/4x2 3/8 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov