Shop PARTNERS BRAND
See all product information
Create Account
Tag, Self Laminating, 4 3/4x2 3/8", PK100, 10 Mil Vinyl, Yellow, 100 PK
Mfr # G26028
Zoro # G6498847
product price:Â
$
102.99
/pk 100, $1.03/ea
Free Shipping & Returns
Key Features
Material
10 Mil Vinyl
Color
Yellow
Length
2 3/8"
Tag Width
4 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G26028
- Zoro #
- G6498847
- UPC #
- 848109036625
- Country of Origin
- United States
Dimensions
- Length
- 2 3/8"
- Tag Width
- 4 3/4"
Details
- Item
- Tag,Self Laminating,4 3/4x2 3/8",PK100
- Material
- 10 Mil Vinyl
- Color
- Yellow
Description
Tag,Self Laminating,4 3/4x2 3/8 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.